Shop All General Purpose Gloves
Hexarmor
Knit Gloves, Black, Size 7
Mfr # 1032-S (7)
Zoro # G210030887
product price: $2.75
/pr
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Load 350 g
- ANSI/ISEA Puncture Level 2
- Hem Style Finished
- Glove Construction Seamless Knit
- Task and Chore Glove Style Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1032-S (7)
- Zoro # G210030887
- UPC # 810070609115
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 10 1/2 in |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Neutralizer, Bases, 40 lb. (450040)
- HEXARMOR Safety Gloves, PR (2098-L (9))
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (White/Black) (HDC50C-19WC)
- REEBOK Sublite Cushion Work 11.5M Black, PR (RB4049)
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3010-L (9))
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3010-M (8))
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Large, Beige, 450-5L (450-5L)
- Hexarmor Gloves & Hand Protection