Shop All General Purpose Gloves
Hexarmor
Knit Gloves, Black, Size 6
Mfr # 1032-XS (6)
Zoro # G910030972
product price: $2.75
/pr
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free Yes
- Length 10 1/2 in
- ANSI/ISEA Puncture Level 2
- Hand Protection Style Glove
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1032-XS (6)
- Zoro # G910030972
- UPC # 810070609108
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 10 1/2 in |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19223)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XL)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- HEXARMOR Knit Gloves, Black, Size 10 (1032-XL (10))
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- HEXARMOR Knit Gloves, HPPE, A4, 13 ga, 2XL, Orange, PR (2058-XXL (11))
- HEXARMOR Knit Gloves, Black, Size 9 (1032-L (9))
- CONDOR Knit Glove, Acrylic, L, PR (4NMK5)
- Hexarmor Gloves & Hand Protection