Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, A9, Smooth, L, 18 ga, PR
Mfr # 3062IMP-L (9)
Zoro # G208644270
product price: $25.39
/pr
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3062IMP-L (9)
- Zoro # G208644270
- UPC # 810070608088
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Metal Fiber, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.37 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 17 sec, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGL-PP)
- HEXARMOR Knit Gloves, A9, Smooth, XL, 18 ga, PR (3062IMP-XL (10))
- HEXARMOR Work Gloves, Rig Lizard, Size XS, PR (2021X-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4080-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR (2062-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RL)
- Hexarmor Gloves & Hand Protection