Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, 1 PR
Mfr # 3080-XXL (11)
Zoro # G509008511
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Aramid/Glass Foam Neoprene
- Glove Coating Coverage Palm
- Length 10 in
- Glove Coating Finish Tacky
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3080-XXL (11)
- Zoro # G509008511
- UPC # 810070607791
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Length | 10 in |
Glove Length | 10 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size - Numeric | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 16 sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Tactical Boots, 8, R, Black, Plain, Mens, PR (11190-02E-8)
- BERNE Sweatshirt, Hi-Vis, Hooded, M, Tall, Orange (HVF101)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S129)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, M (1938KWP-M)
- HEXARMOR Knit Gloves, 1 PR (3080-L (9))
- HEXARMOR Knit Gloves, 1 PR (3080-S (7))
- HEXARMOR Knit Gloves, 1 PR (3080-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4070-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2092-XXL (11))
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (2083-M (8))
- BDG Oil Resist Cut Resist C100 Lined Goatskin 5"Gauntlet w/Impac, Size XS (20-9-10755-XS)
- Hexarmor Cut-Resistant Gloves