Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, 1 PR
Mfr # 3080-XS (6)
Zoro # G109008515
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Aramid/Glass Foam Neoprene
- Palm Thickness 13 ga
- Glove Coating Coverage Palm
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3080-XS (6)
- Zoro # G109008515
- UPC # 810070607746
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Length | 10 in |
Glove Length | 10 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 16 sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- HEXARMOR Knit Gloves, 1 PR (3080-S (7))
- HEXARMOR Knit Gloves, 1 PR (3080-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4060-XL (10))
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE/Steel, ANSI, XS, PR (SKC5SN2-01-XS)
- Hexarmor Cut-Resistant Gloves