Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, 1 PR
Mfr # 3080-S (7)
Zoro # G309008520
product price: $21.65
/pr
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Aramid/Glass Foam Neoprene
- Glove Coating Coverage Palm
- Palm Thickness 13 ga
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3080-S (7)
- Zoro # G309008520
- UPC # 810070607753
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Length | 10 in |
Glove Length | 10 in |
Size- Alpha | S |
Size- Numeric | 7 |
Size - Numeric | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 16 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0260-RA_10X7)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- HEXARMOR Knit Gloves, 1 PR (3080-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-XXL (11))
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (2095-M (8))
- HEXARMOR Safety Gloves, Blue/Black, M, PR (2135-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR (2066-XXXL (12))
- CESTUS Work Gloves , HM 360 #3030 PR S (3030 S)
- Hexarmor Cut-Resistant Gloves