Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, 1 PR
Mfr # 3080-M (8)
Zoro # G209008477
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Aramid/Glass Foam Neoprene
- Glove Coating Coverage Palm
- Palm Thickness 13 ga
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3080-M (8)
- Zoro # G209008477
- UPC # 810070607760
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Length | 10 in |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Size - Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 16 sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Livestock Guardian Dog On Duty Do Not Enter, Landscape (OS-WS-D-57-L-12233)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Ohio (WS-A-1014-Ohio)
- BRADY Pipe Marker, Domstic Hot Water Supply, Grn (7352-4)
- 2W INTERNATIONAL Reflective Helmet Stickers, Blue (RS-16 BL)
- HEXARMOR Knit Gloves, 1 PR (3080-XXL (11))
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, S, 1 PR (4018-S (7))
- HEXARMOR Coated Gloves, Polyurethane, Gray, XS, PR (2085 XS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-427)
- Hexarmor Gloves & Hand Protection