Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, 1 PR
Mfr # 3080-L (9)
Zoro # G609008497
product price: $21.65
/pr
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Aramid/Glass Foam Neoprene
- Glove Coating Coverage Palm
- Palm Thickness 13 ga
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3080-L (9)
- Zoro # G609008497
- UPC # 810070607777
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Length | 10 in |
Glove Length | 10 in |
Size- Numeric | 9 |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 16 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Ladies Mesh Back Vest, Pink, Small (V1021840U-S)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 090)
- BSC PREFERRED Oil Dry, 50lb. Bag (S-11683)
- HY-KO 3.5In Colonial Number 1, 10PK (A10251)
- HEXARMOR Knit Gloves, 1 PR (3080-XXXL (12))
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- HEXARMOR Knit Gloves, 1 PR (3080-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3084-L (9))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- HEXARMOR Knit Gloves, 1 PR (3080-XXL (11))
- SHOWA Cut A5, 1 PR (XC500L-08)
- Hexarmor Gloves & Hand Protection