Shop All Hard Hat Accessories
Hexarmor
Hygiene Kit, Noise Reduction Rating 25 dB
Mfr # 17-29001
Zoro # G903940585
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With K1M Earmuffs, K1M Magnetic Earmuffs, K2C Earmuffs
- Includes (2) Foam Inserts, (2) Replacement Sealing Rings
- Cushion Color Black
- Compatible Manufacturer Model Number 17-16001, 17-17001, 17-18001, 19-10001
- Noise Reduction Rating 25 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 17-29001
- Zoro # G903940585
- UPC # 810001792374
- Country of Origin China
- Category Hard Hat Accessories
Details
Item | Hygiene Kit |
For Use With | K1M Earmuffs, K1M Magnetic Earmuffs, K2C Earmuffs |
Includes | (2) Foam Inserts, (2) Replacement Sealing Rings |
Cushion Color | Black |
Compatible Manufacturer Model Number | 17-16001, 17-17001, 17-18001, 19-10001 |
Noise Reduction Rating | 25 dB |
Dielectric Protection | Yes |
Electrically Insulated | Yes |
Compatible with Brand | Hexarmor |
Insert Material | Foam |
Compatible with Series | K-Series |
Compatible with Manufacturer Model Number | 17-16001, 17-17001, 17-18001, 19-10001 |
Insert Color | Gray |
Standards | ANSI S3.19-1974, CSA Z94.2-2014, EN352-3 |
Compatible Manufacturer Part Number | 17-16001, 17-17001, 17-18001, 19-10001 |
For Use with Mfr. Model Number | 17-16001, 17-17001, 17-18001, 19-10001 |
For Use With Mfr. Model Number | 17-16001, 17-17001, 17-18001, 19-10001 |
Description
Hygiene Kit, Includes (2) Foam Inserts, (2) Replacement Sealing Rings, Compatible with Grainger Part Number 281JX1, 281JX2, 281JX3, Cushion Material Foam, PVC, Noise Reduction Rating 25 dB, Compatible with Manufacturer Model Number 17-16001, 17-17001, 17-18001, 19-10001, Compatible with Brand Hexarmor, Dielectric Yes, Compatible with Series K-Series, Standards ANSI S3.19-1974, CSA Z94.2-2014, EN352-3, Cushion Color Black, Electrically Insulated Yes, Insert Color Gray, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, M/L, White, PK20 (14110394)
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- HEXARMOR XP 4, Point Chin Strap, For Use With Hard Hats Black (17-11001)
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- KLEIN TOOLS Hard Hat Sweatband Replacement, Premium KARBN™ (KHHSWTBND2)
- AUSTIN GAVIN Elastic Head Gear F-110P (AU430031)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- MSA SAFETY MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green, For Use With MSA Safety Hard Hats One Size (10098032)
- BULLARD Replacement Flex-Gear6-Point Ratchet Sus (RS6RC)
- Hexarmor Head Protection