Shop All Hard Hat Accessories
Hexarmor
Hygiene Kit, Noise Reduction Rating 22 dB
Mfr # 17-28001
Zoro # G003940584
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With K1C Earmuffs
- Includes (2) Foam Inserts, (2) Replacement Sealing Rings
- Noise Reduction Rating 22 dB
- Dielectric Protection Yes
- Compatible with Brand Hexarmor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 17-28001
- Zoro # G003940584
- UPC # 810001792367
- Country of Origin China
- Category Hard Hat Accessories
Details
Item | Hygiene Kit |
For Use With | K1C Earmuffs |
Includes | (2) Foam Inserts, (2) Replacement Sealing Rings |
Noise Reduction Rating | 22 dB |
Dielectric Protection | Yes |
Compatible with Brand | Hexarmor |
Compatible with Series | K-Series |
Cushion Color | Black |
Standards | ANSI S3.19-1974, CSA Z94.2-2014, EN352-3 |
Electrically Insulated | Yes |
Compatible with Manufacturer Model Number | 17-15001, 19-10001 |
Compatible Manufacturer Model Number | 17-15001, 19-10001 |
Insert Color | Gray |
Insert Material | Foam |
Compatible Manufacturer Part Number | 17-15001, 19-10001 |
For Use with Mfr. Model Number | 17-15001, 19-10001 |
For Use With Mfr. Model Number | 17-15001, 19-10001 |
Description
Hygiene Kit, Includes (2) Foam Inserts, (2) Replacement Sealing Rings, Compatible with Grainger Part Number 281JX0, Cushion Material Foam, PVC, Noise Reduction Rating 22 dB, Compatible with Manufacturer Model Number 17-15001, 19-10001, Compatible with Brand Hexarmor, Dielectric Yes, Compatible with Series K-Series, Standards ANSI S3.19-1974, CSA Z94.2-2014, EN352-3, Cushion Color Black, Electrically Insulated Yes, Insert Color Gray, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, M, 1000 PK, Purple (55082)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- CONDOR Absorbent Boom, Light Blue/Wht, 32 gal, PK4 (35ZR65)
- HEXARMOR XP 4, Point Chin Strap, For Use With Hard Hats Black (17-11001)
- GVS-RPB RPB Safety Z3 Hard Hat Adapter Clips (13-045)
- PIP EZ-Cool Hard Hat Neck Shade, Yllw (396-700FR-YEL)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Silver (14948)
- MSA SAFETY Chinstrap, V-GARD, Universal, 4pts (GA90047)
- MSA SAFETY Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR (10117496)
- PETZL Helmet Adapt Plate (E073AA00)
- Hexarmor Head Protection