Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 4021X-XL (10)
Zoro # G4304702
product price: $70.99
/pr
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size XL
- Color Red/Yellow/Black
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4021X-XL (10)
- Zoro # G4304702
- UPC # 815733013056
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 12 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X/Spandex(R), Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Bl/Blk, PR (MS)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft -Black Rubber Roll (03-167-CO-P)
- DIXON Snoot BR F Swivel, 1-1/2"NSTxFNPT 1-1/2" (SF150F)
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, Blue (280-AHS240-50)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4021X-M (8))
- HEXARMOR Safety Gloves, 11 1/5 in, Left n Right, PR1 (4073-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (2092-XS (6))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XS, 1 PR (4062-XS (6))
- HEXARMOR Safety Gloves, XL, PR (2074-XL (10))
- HEXARMOR Coated Gloves, Polyurethane, Gray, S, PR (2085-S (7))
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3624KL)
- Hexarmor Cut-Resistant Gloves