Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR
Mfr # 4030-M (8)
Zoro # G9992001
product price: $57.19
/pr
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size M
- Color Black/Yellow/White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4030-M (8)
- Zoro # G9992001
- UPC # 815733014503
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9" |
Length | 9-1/16" |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Cotton, Glove Back Color White/Lime, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 060)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, L (0216RGLDLAR)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4030-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4030-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4030-L (9))
- HEXARMOR Cut-Resistant Gloves, 11" L, Size 4XL, PR (2076-XXXXL (13))
- HEXARMOR Knit Gloves, Red/Gray, Size 9 (L) (1033-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4080-XXL (11))
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9373L)
- Hexarmor Gloves & Hand Protection