Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 2020-XXXL (12)
Zoro # G5113899
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 3XL
- Color Red/Yellow/Black
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2020-XXXL (12)
- Zoro # G5113899
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 11 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style IR-X, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (B324R/9)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (546WXXL-10)
- Hexarmor Gloves & Hand Protection