Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR
Mfr # 2131-M (8)
Zoro # G3792006
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A1
- Size M
- Glove Coating Material Uncoated
- Glove Coating Coverage None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2131-M (8)
- Zoro # G3792006
- UPC # 812013028021
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, Cut-Resistance Coverage Palm Side, Cuff Style Hook-and-Loop, Palm Material TP-X(R), Glove Construction Cut and Sewn, Standards EN388, ANSI/ISEA Cut Level A1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 2 Moisture Wicking Polo Shirt (5003-TALL 2XL)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UBL)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- SHOWA Biodegradable Glove, Seamless Knit, S, PR (383S-06)
- Hexarmor Gloves & Hand Protection