Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR
Mfr # 2095-M (8)
Zoro # G3791586
product price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size M
- Color Blue/Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2095-M (8)
- Zoro # G3791586
- UPC # 812013029455
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Polyurethane, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA, CE, EN388, Glove Coating Material Polyurethane, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Argon Sign, D476RB (D476RB)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XS, 1 PR (2062-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (2095-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2095-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2090X-XXXL (12))
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- Hexarmor Cut-Resistant Gloves