Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR
Mfr # 2095-XXXL (12)
Zoro # G3791577
product price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 3XL
- Color Blue/Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2095-XXXL (12)
- Zoro # G3791577
- UPC # 812013029493
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10" |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Polyurethane, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA, CE, EN388, Glove Coating Material Polyurethane, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- MCR SAFETY Goatskin, Grain, Driver Gloves, XL, PK12 (127-3601XL)
- HEXARMOR Safety Gloves, PR (2050-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (2062-XL (10))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- HEXARMOR Knit Gloves, Blue, S, PR (3033-S (7))
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3022-L (9))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- Hexarmor Cut-Resistant Gloves