Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR
Mfr # 2095-XXS (5)
Zoro # G3791437
product price: $22.49
/pr
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XS
- Color Blue/Yellow
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2095-XXS (5)
- Zoro # G3791437
- UPC # 812013029424
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XS |
Size | 2XS |
Glove Length | 10" |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Polyurethane, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA, CE, EN388, Glove Coating Material Polyurethane, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (2095-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (2095-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, XS, PR (4012-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1095-XXS (5))
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STAGCXPU-7)
- Hexarmor Gloves & Hand Protection