Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR
Mfr # 2092-XS (6)
Zoro # G8531667
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XS
- Color Black/Gray/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2092-XS (6)
- Zoro # G8531667
- UPC # 812013028274
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 10-1/2" |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1010-RA_10X14)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- CAR DEALER DEPOT Resuable Two-Piece Balloon Holder Only (532)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2092-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2092-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- HEXARMOR Safety Gloves, A2, Gray, Full, 2XS, PR (2068X-XXS (5))
- GREASE MONKEY GLOVE CUT RESIST GRY L (25562-26)
- Hexarmor Cut-Resistant Gloves