Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR
Mfr # 2092-XL (10)
Zoro # G8531542
product price: $28.25
/pr
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2092-XL (10)
- Zoro # G8531542
- UPC # 812013028236
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Authorized Ladder Storage Area Sign, Landscape (OS-NS-P-1014-L-10238)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (2092-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2092-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR (2066-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2076-XXS (5))
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3016-XXXL (12))
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (74-045)
- Hexarmor Gloves & Hand Protection