Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR
Mfr # 2092-XXXL (12)
Zoro # G8531317
product price: $28.29
/pr
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 3XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Black/Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2092-XXXL (12)
- Zoro # G8531317
- UPC # 812013028298
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10-1/2" |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- WATERJEL Fire Blanket, 60" W 72" L, Tan, Orange Case (G7260P-4.69.000)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2092-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2092-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2092-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9010-XL (10))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (4072-S (7))
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- Hexarmor Cut-Resistant Gloves