Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XS, 1 PR
Mfr # 2092-XXS (5)
Zoro # G8531210
product price: $28.25
/pr
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Black/Gray/Yellow
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2092-XXS (5)
- Zoro # G8531210
- UPC # 812013028281
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXS |
Glove Length | 10-1/2" |
Size (Alpha) | 2XS |
Size (Numeric) | 5 |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag, Normally Open, White/Green, PK10 (89246)
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- TALON TRAX Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR (2AG21)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (4060-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1092-L (9))
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3071-XL (10))
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- Hexarmor Cut-Resistant Gloves