Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR
Mfr # 4023-S (7)
Zoro # G3106741
product price: $28.75
/pr
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A8
- Size S
- Color Black/Yellow
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4023-S (7)
- Zoro # G3106741
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Length | 10" |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards ANSI/ISEA, EN 388, ANSI/ISEA Cut Level A8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194793)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1528 (OS-DS-D-35-VS-1528)
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in (S8560)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (2062-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4030-XXL (11))
- HEXARMOR Safety Gloves, M, PR (2057-M (8))
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR (3071-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3016-XXL (11))
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Large (BLKC-SSCRG-L)
- Hexarmor Gloves & Hand Protection