Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 4023-L (9)
Zoro # G3106726
product price: $27.29
/pr
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size L
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4023-L (9)
- Zoro # G3106726
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN 388, Glove Coating Material Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4023-M (8))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4023-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4023-XL (10))
- HEXARMOR Safety Gloves, Blue, M, PR (3033-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, S, 1 PR (4018-S (7))
- ANSELL Hyflex Cut-Resistant Gloves, A3 Cut, Nitrile, Intercept Knit, Blue/Gray, Large (Size 9), 1 Pair (11-561)
- Hexarmor Cut-Resistant Gloves