Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR
Mfr # 9032-XL (10)
Zoro # G4235154
original price:
$57.29
10% off
new price: $51.15
/pr
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XL
- Color Blue/Yellow
- Glove Coating Coverage 3/4 Dip
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9032-XL (10)
- Zoro # G4235154
- UPC # 810001790714
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 7" |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Helmet Chin Strap, For Use With Hard Hats Black (48-73-1084)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24872 (A-1218-24872)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Foam, Universal, PR (7102)
- TRU-SPEC Duty Belt, Size L, Black, Unisex (4164)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR (9032-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (9032-L (9))
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3050-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D326/XL)
- Hexarmor Cut-Resistant Gloves