Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR
Mfr # 9032-M (8)
Zoro # G4230850
product price: $51.15
/pr
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size M
- Color Blue/Yellow
- Glove Coating Coverage 3/4 Dip
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9032-M (8)
- Zoro # G4230850
- UPC # 810001790691
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 7" |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- GUARDIAN EQUIPMENT Halo LE, 50 ft.L Self Retracting Lifeline (10927)
- SIGNMISSION OSHA Sign, 3.5" H, 5" W, NOTICE Visitors Must Report To Front Office Sign, Landscape, 10PK (OS-NS-D-35-L-16839-10PK)
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (9032-L (9))
- HEXARMOR Safety Gloves, PR (4061-XXXXXL (14))
- HEXARMOR Safety Gloves, M, PR (2057-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- Hexarmor Gloves & Hand Protection