Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, 3XL, 1 PR
Mfr # 2061-XXXL (12)
Zoro # G7957846
original price:
$24.94
12% off
new price: $21.75
/pr
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- ANSI/ISEA Cut Level A9
- Size 3XL
- Color Black/Yellow
- Glove Coating Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2061-XXXL (12)
- Zoro # G7957846
- UPC # 810001793869
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10" |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Core9(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X44F, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10402)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3023-L (9))
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, XL (BW4040)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2092-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1070-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3060-XS (6))
- HEXARMOR Safety Gloves, 10 1/5 in, Left n Right, PR1 (4073-L (9))
- HEXARMOR Safety Gloves, PR (2050-L (9))
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- Hexarmor Gloves & Hand Protection