Shop All Cut-Resistant Gloves
This Product is Discontinued
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (Discontinued)
Mfr # 2089-S (7)
Zoro # G9983093
This Product is Discontinued
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A6
- Size S
- Color Red/Yellow
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2089-S (7)
- Zoro # G9983093
- UPC # 815733017573
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.