Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR
Mfr # 1095-L (9)
Zoro # G3791638
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size L
- Color Gray/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1095-L (9)
- Zoro # G3791638
- UPC # 812013027147
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121XP, Standards ANSI/ISEA 138, CE, Knuckle Protection Material TPR, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (NTG-05-008)
- SWINGLINE Rubber Fingertip, 11.5, M, Amber, PK12 (S7054035C)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- 3M Tapered Shape, 33 dB, Yellow (312-1250)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1095-XXS (5))
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2083-XL (10))
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Wht, XS, PR (3062-XS (6))
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- Hexarmor Gloves & Hand Protection