Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR
Mfr # 1095-XXS (5)
Zoro # G3791753
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size 2XS
- Color Gray/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1095-XXS (5)
- Zoro # G3791753
- UPC # 812013029417
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XS |
Size | 2XS |
Glove Length | 10" |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Size (Numeric) | 5 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121XP, Standards ANSI/ISEA 138, CE, Knuckle Protection Material TPR, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Georgia ADA Handicapped Parking Sign Acc Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23935 (A-1218-23935)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0315YB)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1095-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- HEXARMOR Knit Gloves, General Purpose, M, PR (3055-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- HEXARMOR Cut-Resistant Gloves, S, PR (3092-S (7))
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-8)
- Hexarmor Gloves & Hand Protection