Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, Fleece Lining, XS
Mfr # 2091-XS (6)
Zoro # G7485001
product price: $37.55
/pr
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Visibility Yellow/Red/Black
- Palm Material Nitrile
- Lining Fleece
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2091-XS (6)
- Zoro # G7485001
- UPC # 812013021541
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | XS |
Length | 11" |
Glove Length | 11 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, Knuckle Protection Material TPR, Insulated Yes, Palm Type Grip Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 12/PK (SDPL-RED-38PL-KD12)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, S, PR (4073W-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2099-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XL, PR (4073W-XL (10))
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2099-L (9))
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-XL)
- Hexarmor Cold Weather Gloves