Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, Fleece Lining, S
Mfr # 2099-S (7)
Zoro # G7481754
product price: $37.59
/pr
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Palm Material Nitrile
- Lining Fleece
- Thumb Style Wing
- Color Hi-Visibility Yellow/Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2099-S (7)
- Zoro # G7481754
- UPC # 810001790998
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 10 13/16 in |
Glove Length | 11 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, EN 511 12X, Knuckle Protection Material TPR, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Propane Shutoff, Landscape (OS-EM-A-710-L-10413)
- BANNER STAKES Magnetic Retrctble Belt Barrier, Sctn Cup (MH7100)
- SAS SAFETY SAS Safety 5346 NSX Eyewear - Shade 5 Lens; Black Temple w Polybag (SAS-5346)
- NMC Self-Adhesive Numbers 1" (NPS40)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2099-L (9))
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- CONDOR Cold Protection Gloves, Polyester Lining, S (2XRT9)
- Hexarmor Cold Weather Gloves