Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, Fleece Lining, M
Mfr # 2099-M (8)
Zoro # G7483522
product price: $19.95
/pr
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Yellow/Red/Black
- Palm Material Nitrile
- Lining Fleece
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2099-M (8)
- Zoro # G7483522
- UPC # 810001791001
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Length | 10-13/16" |
Glove Length | 11 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, EN 511 12X, Knuckle Protection Material TPR, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- HAWS Strainer (6450)
- BASCO IBC Marking Plate, Gray (GM1829SPMP-GRY)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X (V73859.2X-3X)
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XS, PR (4073W-XS (6))
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2091-M (8))
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1352-4)
- Hexarmor Gloves & Hand Protection