Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, Fleece Lining, L
Mfr # 2099-L (9)
Zoro # G5977813
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Yellow/Red/Black
- Palm Material Nitrile
- Lining Fleece
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2099-L (9)
- Zoro # G5977813
- UPC # 810001791018
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Glove Length | 11 in |
Glove Size | L |
Length | 10 13/16 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, EN 511 12X, Knuckle Protection Material TPR, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, XL, PR (SDXG2-05-XL)
- OCCUNOMIX Support Glove, Occumitts My Way, Medium, PR (453-4M)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (19K987)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, XL (2023X-XL (10))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, S, PR (4073W-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 3XL (2023X-XXXL (12))
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJX4)
- Hexarmor Cold Weather Gloves