Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, Fleece Lining, L
Mfr # 2091-L (9)
Zoro # G5980744
product price: $30.59
/pr
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Hi-Visibility Yellow/Red/Black
- Palm Material Nitrile
- Lining Fleece
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2091-L (9)
- Zoro # G5980744
- UPC # 812013021572
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 11 in |
Glove Size | L |
Glove Length | 11 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, Knuckle Protection Material TPR, Insulated Yes, Palm Type Grip Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- TILLMAN 14In Grn Fr Bib (6114)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201P (LADM201P)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2099-M (8))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XL, PR (4073W-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- Hexarmor Cold Weather Gloves