Shop All Leather Palm Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S
Mfr # 4086-S (7)
Zoro # G7484414
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 6
- ANSI/ISEA Puncture Level 4
- Glove Cut Clute
- Sold As Pair
- Lining Material C40 Thinsulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4086-S (7)
- Zoro # G7484414
- UPC # 812013024740
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Length | 10 in |
Length | 10 in |
Glove Size | S |
Cuff Length | 2 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U5-1430-RA_10X7)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0212YB)
- MILWAUKEE TOOL Winter Demolition Gloves – S (48-73-0040)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UPA542-M-BLKYLW)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- Hexarmor Gloves & Hand Protection