Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S
Mfr # 2023X-S (7)
Zoro # G7480372
product price: $33.35
/pr
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Black/Red/High-Visibility Yellow
- Palm Material Synthetic Leather
- Lining C40 Thinsulate
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2023X-S (7)
- Zoro # G7480372
- UPC # 810001794156
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | S ( 7 ) |
Glove Length | 11 in |
Length | 11 in |
Glove Size | S |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Palm, ANSI/ISEA Impact Level 1, Backing Style IR-X, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material H2X, Thinsulate(R), Glove Back Material IR-X, Glove Back Color Red/Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12 (3215L)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit/Triangle, 8 Piece (95-04-004)
- DEWALT Safety Glasses, Clear Anti-Fog (DPG96-11D)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KAPRE)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, M (2023X-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2099-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2091-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, S, PR (4073W-S (7))
- HESTRA Cold Protection Gloves, Fleece Lining, S (74730-07)
- Hexarmor Gloves & Hand Protection