Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, M
Mfr # 2023X-M (8)
Zoro # G4237753
product price: $34.85
/pr
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/High-Visibility Yellow
- Palm Material Synthetic Leather
- Lining C40 Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2023X-M (8)
- Zoro # G4237753
- UPC # 810001794163
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Length | 11 in |
Glove Length | 11 in |
Glove Size | M |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Palm, ANSI/ISEA Impact Level 1, Backing Style IR-X, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material H2X, Thinsulate(R), Glove Back Material IR-X, Glove Back Color Red/Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK8)
- PORTWEST Iona 2 Band Vest, XL (F474)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XS, PR (4073W-XS (6))
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, S (2RA31)
- Hexarmor Gloves & Hand Protection