Shop All Cold Weather Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL
Mfr # 2023X-XXL (11)
Zoro # G4237762
product price: $33.19
/pr
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Black/Red/High-Visibility Yellow
- Palm Material Synthetic Leather
- Lining C40 Thinsulate
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2023X-XXL (11)
- Zoro # G4237762
- UPC # 810001794194
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Length | 11 in |
Glove Size | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Palm, ANSI/ISEA Impact Level 1, Backing Style IR-X, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material H2X, Thinsulate(R), Glove Back Material IR-X, Glove Back Color Red/Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Strobe Light, 2-13/32" H, 5-19/64" L (SLED177)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (3BA43)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XXL)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 3XL (2023X-XXXL (12))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XL, PR (4073W-XL (10))
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- AZUSA SAFETY Winter 10 ga. Lime Acrylic Gloves, 3/4 Black Sandy Foam Latex Coating, S/M (27-1070)
- Hexarmor Gloves & Hand Protection