Shop All Leather Palm Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L
Mfr # 4064-L (9)
Zoro # G7480250
product price: $37.79
/pr
Not eligible for select promotions
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / Red
- Thumb Style Keystone
- Glove Liner Material HPPE
- Glove Materials Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4064-L (9)
- Zoro # G7480250
- UPC # 810001790820
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Length | 9 1/2 in |
Cuff Length | 2 1/4 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, White, 1-2/5"H, PK6 (118932)
- CONDOR Leather Gloves, Cowhide, High Visibility Lime, L, PR (2RA29)
- HARRIS INDUSTRIES Triage Tag, 8-11/16 x 4-1/4 In, PK50 (TR-TAG)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- KINCO Leather Gloves, Youth Age 3 to 6, PR (50C)
- Hexarmor Gloves & Hand Protection