Shop All Aprons
Hexarmor
Hexarmor Apron
Mfr # AP382
Zoro # G3135837
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Material SuperFabric(R)
- Width 24 in
- Length 38 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 24 in |
Length | 38 in |
Size | Universal |
Size (Length x Width) | 38 in x 34 in |
Overall Length | 38 in |
Named Size | Universal |
Details
Item | Bib Apron |
Color | Gray/Black |
Material | SuperFabric(R) |
ANSI/ISEA Cut Level | A9 |
Standards | ANSI/ISEA/EN388 |
ANSI/ISEA Abrasion Level | 6 |
Features | Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight |
Fabric Weight | 1.7 lb |
ANSI/ISEA Puncture Level | 5 |
Garment Type | Apron |
Waist Closure | Strap |
Application | Industrial |
Number of Outside Pockets | 0 |
ANSI/ISEA Cut Load | 7,377 g |
Apron Type | Bib Apron |
Neck Closure Type | Strap |
Description
Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Waist Closure Strap, Neck Closure Strap, Material SuperFabric(R), Length 38 in, Number of Outside Pockets 0, Fabric Weight 1.7 lb, Width 24 in, Color Gray/Black, Size Universal, Standards ANSI/ISEA/EN388, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Application Industrial, Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cowhide Leather Drivers Gloves, Standard Grade, Straight Thumb, Gunn Cut, Gray, Large, 1 Pair (5PE83)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, M, PR (9012)
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (382XL-09)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- HEXARMOR Split Leg Apron, ANSI/ISEA Cut Level A7, SuperFabric, Waist Closure Strap, 36 in Length, Gray/Black (AP361)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Purple (3011-1800)
- ANSELL Hycar Heavy-Duty Apron Black 45" L x 35" W (WPL140-BK)
- UNCOMMON THREADS Adjustable Bib Apron Hunter (3010-0500)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- NIROFLEX USA Apron, 22" L, 22" W, Silver Color, Universal (S4-2222A)
- Hexarmor Aprons