Shop All Aprons
Hexarmor
Hexarmor Apron, 20 X 29
Mfr # AP102229
Zoro # G3135828
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Material SuperFabric(R)
- Length 30 in
- Width 20 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 30 in |
Width | 20 in |
Size | Universal |
Size (Length x Width) | 30 in x 20 in |
Overall Length | 30 in |
Named Size | Universal |
Details
Item | Bib Apron |
Color | Gray/Black |
Material | SuperFabric(R) |
ANSI/ISEA Cut Level | A9 |
Standards | ANSI/ISEA/EN388 |
ANSI/ISEA Puncture Level | 5 |
ANSI/ISEA Abrasion Level | 6 |
Features | Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight |
Fabric Weight | 1.3 lb |
Apron Type | Bib Apron |
Application | Industrial |
Garment Type | Apron |
Waist Closure | Strap |
Number of Outside Pockets | 0 |
ANSI/ISEA Cut Load | 7,377 g |
Neck Closure Type | Strap |
Description
Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Waist Closure Strap, Neck Closure Strap, Material SuperFabric(R), Length 30 in, Number of Outside Pockets 0, Fabric Weight 1.3 lb, Width 20 in, Color Gray/Black, Size Universal, Standards ANSI/ISEA/EN388, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Application Industrial, Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 83615-PK (83615-PK)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- 3M Replacement Full-Face Head Harness - 6000 Series (3M 6897)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- HEXARMOR Hexarmor Apron (AP382)
- HEXARMOR Split Leg Apron, ANSI/ISEA Cut Level A7, SuperFabric, Waist Closure Strap, 36 in Length, Gray/Black (AP361)
- ANSELL Die Cut Apron, 47in. x 33in., White, PK72 (56-016)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- Hexarmor Workwear