Shop All Cut-Resistant Gloves
Hexarmor
Hercules Nsr Turtle Skin Glov, 2XL, Black, EA
Mfr # 3041-XXL (11)
Zoro # G1247167
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size 2XL
- Color Black
- Glove Coating Coverage Palm
- Palm Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3041-XXL (11)
- Zoro # G1247167
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style SuperFabric, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material SuperFabric(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN388, ANSI/ISEA Cut Level A9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Glove W/Keystone Thumb, XL, PR (1418-XL)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- ELECTRIDUCT ED 7" Multicolor Plastic Sport Traffic Cones (TC-ED-7-10PK-RBW)
- HEXARMOR Gloves, L, L, Black, EA (3041-L (9))
- HEXARMOR Hex Armor Hercules Nsr Glove, M, Black, EA (3041-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- DEFENDER SAFETY General Purpose Gloves, 15G, Touch Screen Compatible, Cut 1, Abrasion 4, Foam Nitrile Coating , Size 2XL (DXG-E12-05XXL)
- Hexarmor Gloves & Hand Protection