Shop All Hard Hats
Hexarmor
Helmet Suspension Helmet, White, Class C, Type 1
Mfr # 16-17001
Zoro # G006125018
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material ABS
- Fits Hat Size 6 3/8 to 7 5/8
- Series Ceros
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 7 5/8 |
Details
Item | Suspension Helmet,White |
Head Protection Style | Helmet |
Head Protection Material | ABS |
Series | Ceros |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI Z89.1, EN 12492 |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | 4 Hooks, Front-Slots, Side-Slots |
Application | General Use |
Includes | Sweatband |
ANSI Impact Type | 1 |
High Temperature Test Met | Yes |
ANSI Classification | Class C, Type 1 |
Accessory Slots | Yes |
High-Visibility | Yes |
Low Temperature Test Met | Yes |
Chin Strap | Yes |
ANSI Electrical Class | C |
Compatible Suspension Manufacturer Part Number | 16-17001 |
Compatible Suspension Brand Name | Kinetix |
Description
Suspension Helmet,White, ANSI Classification Class C, Type 1, Head Protection Style Helmet, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 7 5/8, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Side-Slots, Head Protection Venting Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Yes, Compatible Suspension Brand Name Kinetix, Compatible Suspension Manufacturer Part Number 16-17001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (25968)
- LYLE Danger Sign, 14x10 In., English, U1-1009-RD_14X10 (U1-1009-RD_14X10)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- HEXARMOR Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (16-14006)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- Hexarmor Head Protection