Shop All Hard Hats
Hexarmor
Helmet Suspension Helmet, Blue, Class C, Type 1
Mfr # 16-17002
Zoro # G806125102
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material ABS
- Fits Hat Size 6 3/8 to 7 5/8
- Series Ceros
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 7 5/8 |
Details
Item | Suspension Helmet,Blue |
Head Protection Style | Helmet |
Head Protection Material | ABS |
Series | Ceros |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI Z89.1, EN 12492 |
Application | General Use |
High-Visibility | Yes |
ANSI Impact Type | 1 |
Low Temperature Test Met | Yes |
Accessory Mounting Options | 4 Hooks, Front-Slots, Side-Slots |
ANSI Electrical Class | C |
High Temperature Test Met | Yes |
Includes | Sweatband |
Chin Strap | Yes |
ANSI Classification | Class C, Type 1 |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Compatible Suspension Manufacturer Part Number | 16-17002 |
Compatible Suspension Brand Name | Kinetix |
Description
Suspension Helmet,Blue, ANSI Classification Class C, Type 1, Head Protection Style Helmet, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 7 5/8, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Side-Slots, Head Protection Venting Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Yes, Compatible Suspension Brand Name Kinetix, Compatible Suspension Manufacturer Part Number 16-17002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9015-L (9))
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-15010)
- HEXARMOR Safety Helmet, White, Type 1/Class E (16-13001S)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- HEXARMOR Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (16-14006)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N20R010000)
- Hexarmor Head Protection