Shop All Earmuffs
Hexarmor
Hard Hat Mounted Earmuffs, 25 dB
Mfr # 17-17002
Zoro # G301772597
product price: $43.85
/pr
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Noise Reduction Rating (NRR) 25 dB, CSA Class A
- Dielectric Yes
- Includes Hard Hat Adapter
- Series K-Series(TM)
- For Use With XP250, XP250E, XP250IES, XP450A, XP450AE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Noise Reduction Rating (NRR) 25 dB, CSA Class A |
Item | Earmuffs |
Dielectric | Yes |
Includes | Hard Hat Adapter |
Series | K-Series(TM) |
For Use With | XP250, XP250E, XP250IES, XP450A, XP450AE |
Noise Reduction Rating | 25 dB |
Weight | 0.5 lb |
Ear Muff Style | Hard Hat Mounted |
Standards | ANSI S3.19-1974, CSA Class A, EN 352-2:2002, Z94.2-2014 |
Foldable | No |
Electrically Insulated | Yes |
Protection Type | Passive |
Cushion Material | Foam, Polyethylene, PVC |
Band Material | ABS |
Earmuff Type | Electrically Insulated |
Compatible Manufacturer Model Number | 17-29001 |
Cup Material | ABS |
Cup Color | Black |
Band Color | Black |
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, Polyethylene, PVC, Compatible Manufacturer Model Number 17-29001, For Use With XP250, XP250E, XP250IES, XP450A, XP450AE, Cup Color Black, Series K-Series(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, EN 352-2:2002, Z94.2-2014, Replacement Pad Grainger Part Number 60MN54, Band Color Black, Band Material ABS, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Farm Bell (YTF-22LB)
- MCR SAFETY Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901L)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, This Door Blocked Sign, Landscape (OS-NS-A-710-L-18597)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10003)
- HEXARMOR Hard Hat Mounted Ear Muffs, 22 dB, K1C, Black (17-15001)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10001)
- 3M 3M„¢ PELTOR Optime„¢ 105 Earmuffs H10P3E, Hard Hat Attached, NRR 18 dB (7000002327)
- SKULLERZ BY ERGODYNE Cap-Style & Helmet Gray NRR 26db Mounted Earmuffs (8880)
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-46)
- Hexarmor Earmuffs