Shop All Earmuffs
Hexarmor
Hard Hat Mounted Earmuffs, 24 dB
Mfr # 17-18002
Zoro # G501772281
product price: $57.85
/pr
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating 24 dB
- Series K-Series(TM)
- Standards ANSI S3.19-1974, CSA Class A, EN 352-2:2002, Z94.2-2014
- Dielectric Yes
- For Use With XP250, XP250E, XP250IES, XP450A, XP450AE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating | 24 dB |
Item | Earmuffs |
Series | K-Series(TM) |
Standards | ANSI S3.19-1974, CSA Class A, EN 352-2:2002, Z94.2-2014 |
Dielectric | Yes |
For Use With | XP250, XP250E, XP250IES, XP450A, XP450AE |
Ear Muff Style | Hard Hat Mounted |
Weight | 0.5 lb |
Includes | Hard Hat Adapter |
Features | Noise Reduction Rating (NRR) 25 dB, CSA Class A |
Earmuff Type | Electrically Insulated |
Protection Type | Passive |
Foldable | No |
Compatible Manufacturer Model Number | 17-29001 |
Band Color | Black |
Cup Material | ABS |
Band Material | ABS |
Electrically Insulated | Yes |
Cushion Material | Foam, Polyethylene, PVC |
Cup Color | Black |
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric Yes, Cushion Material Foam, Polyethylene, PVC, Compatible Manufacturer Model Number 17-29001, For Use With XP250, XP250E, XP250IES, XP450A, XP450AE, Includes Hard Hat Adapter, Cup Color Black, Series K-Series(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, EN 352-2:2002, Z94.2-2014, Replacement Pad Grainger Part Number 60MN54, Band Color Black, Band Material ABS, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- NMC Caution Step Down Sign, C400R (C400R)
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- HEXARMOR Hard Hat Mounted Ear Muffs, 22 dB, K1C, Black (17-15001)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10001)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10003)
- 3M PELTOR CH-3 Hearing Protector, Hard Hat Attached (HT52P3E-112)
- BODYGEAR BodyGear 22 Decibel Noise Reduction Earmuffs (13256-001)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- Hexarmor Hearing Protection