Shop All Overboots and Overshoes
Hexarmor
Hands Free Boot Cover, Blue, Size I, PR
Mfr # 32001-I
Zoro # G0097015
original price:
$43.49
5% off
new price: $40.89
/pr
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Upper Material Thermoplastic Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 32001-I
- Zoro # G0097015
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | I |
Fits Shoe Size | 13-3/4 to 14-3/16 |
Height | 3-1/2" |
Boot Height | 3 1/2 in |
Fits Footwear Size | 13-3/4 to 14-3/16 |
Description
Hands Free Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Blue, Fits Shoe Size 13-3/4 to 14-3/16, Style Number 32001, Boot Height 3 1/2 in, Unisex, Metatarsal Guard No, Size I, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35121)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-505)
- FLEMING SUPPLY 36-piece Letter and Number Steel Stamp Set with Case, Letters (5/32-in, 4mm) /Numbers (9/64-in, 3.6mm) (667321EAU)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1087-RA_14X10)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- Hexarmor Overboots and Overshoes