Shop All Overboots and Overshoes
Hexarmor
Hands Free Boot Cover, Blue, Size F, PR
Mfr # 32001-F
Zoro # G0096997
original price:
$53.68
20% off
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Upper Material Thermoplastic Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 32001-F
- Zoro # G0096997
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | F |
Fits Shoe Size | 12-5/8 to 12-15/16 |
Height | 3-7/16" |
Boot Height | 3 1/2 in |
Fits Footwear Size | 12-5/8 to 12-15/16 |
Description
Hands Free Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Blue, Fits Shoe Size 12-5/8 to 12-15/16, Style Number 32001, Boot Height 3 1/2 in, Unisex, Metatarsal Guard No, Size F, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-171-593-.5)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- HEXARMOR Hands Free Boot Cover, Blue, Size B, PR (32001-B)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- Hexarmor Overboots and Overshoes