Shop All Overboots and Overshoes
Hexarmor
Hands Free Boot Cover, Blue, Size E, PR
Mfr # 32001-E
Zoro # G0097006
product price: $42.65
/pr
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Upper Material Thermoplastic Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 32001-E
- Zoro # G0097006
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | E |
Fits Shoe Size | 12-5/16 to 12-5/8 |
Height | 3-7/16" |
Boot Height | 3 1/2 in |
Fits Footwear Size | 12-5/16 to 12-5/8 |
Description
Hands Free Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Blue, Fits Shoe Size 12-5/16 to 12-5/8, Style Number 32001, Boot Height 3 1/2 in, Unisex, Metatarsal Guard No, Size E, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-M PR (RWG23M)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- TINGLEY Overboots, Mens, XL, Button, Black, Rubber, PR (1400)
- Hexarmor Foot Protection