Shop All Overboots and Overshoes
Hexarmor
Hands Free Boot Cover, Blue, Size C, PR
Mfr # 32001-C
Zoro # G0096951
product price: $46.35
/pr
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size C
- Color Blue
- Upper Material Thermoplastic Rubber
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 32001-C
- Zoro # G0096951
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | C |
Fits Shoe Size | 11 to 11-3/4 |
Height | 2-11/16" |
Boot Height | 2 1/2 in |
Fits Footwear Size | 11 to 11-3/4 |
Description
Hands Free Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Blue, Fits Shoe Size 11 to 11-3/4, Style Number 32001, Boot Height 2 1/2 in, Unisex, Metatarsal Guard No, Size C, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- SUPERIOR GLOVE Gloves, Grain Goatskin, M, PK 12 (378GKTAM)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 14 (BOOT-SLUSH-14)
- Hexarmor Overboots and Overshoes